NTN - Tapered Roller Bearing - 4T-JHM807045/JHM807012
Inner diameter | 50 mm |
---|---|
Outer diameter | 105 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 105x105x37 mm |
---|---|
Logistic Weight | 1,54 g |
Inner diameter | 50 mm |
Outer diameter | 105 mm |
Width | 37 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 189000 N |
Basic dynamic load, radial - Cr | 138000 N |
Usually arrives within 14 working days