Tapered roller bearing Timken 385-90015, Outer diameter: 100 mm | Inner diameter: 55.001 mm | Width: 21.001 mm
Precision Tapered Roller Bearing
See technical informationReferences
Timken:385-90015
Rubix:396A9750
EAN:0053893019574


Technical specifications
| Inner diameter | 55.001 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21.001 mm |
Product details : TIMKEN 385-90015 PRECISION TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,082x100,076x100,076 mm |
|---|---|
| Logistic Weight | 704 g |
| Packaged dimensions (D x W x H) | 33,274x101,6x101,6 mm |
| Inner diameter | 55.001 mm |
| Outer diameter | 100 mm |
| Width | 21.001 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 385 |
| Material | steel |
| Cage | steel |
| Total bearing width | 21.001 mm |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 108000 N |
Show UNSPSC/ECL@SS
£ 880.17 excl. VAT
/ Each
£ 1,056.20 incl. VAT
- Usually arrives within 14 working days