Tapered roller bearing Timken 643-90057, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:643-90057
Rubix:397A8314
EAN:0053893072456


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 95.25 mm |
Product details : TIMKEN 643-90057 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x136,525x136,525 mm |
|---|---|
| Logistic Weight | 5900 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 136.525 mm |
| Width | 95.25 mm |
| Bearing Clearance | cn |
| Weight | 5.81 kg |
| Series | 635 |
| Material | steel |
| Cage | steel |
| Total bearing width | 95.25 mm |
| Basic static load, radial - C0r | 298000 N |
| Basic dynamic load, radial - Cr | 481000 N |
Show UNSPSC/ECL@SS
£ 3,363.40 excl. VAT
/ Each
£ 4,036.08 incl. VAT
- Usually arrives within 14 working days