Tapered roller bearing FAG 32040-X-XL-DF-A350-400, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 140 mm
Tapered roller bearing set
See technical informationReferences
FAG:32040-X-XL-DF-A350-400
Rubix:239A4511
Manufacturer :0851510174080
EAN:4054364753986

Product details : FAG 32040-X-XL-DF-A350-400 TAPER ROLLER BEARING MATCHED PAIR
Tapered roller bearing set 320..-DF, X-arrangement
Technical specifications
Attributes
| Logistic Weight | 38700 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 140 mm |
| Bearing Clearance | cn |
| Series | 320..-x-xl-df |
| Limit speed | 2290 rpm |
| Basic static load, radial - C0r | 2750000 N |
| Basic dynamic load, radial - Cr | 1550000 N |
Show UNSPSC/ECL@SS
£ 2,167.97 excl. VAT
/ Each
£ 2,601.56 incl. VAT
- Usually arrives within 14 working days
