Tapered roller bearing Timken JLM104948-90KM1, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 48.428 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JLM104948-90KM1
Rubix:397A4735
EAN:0053893018805

Product details : TIMKEN KJLM104948-90KM1 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24,501x82x82 mm |
|---|---|
| Logistic Weight | 459 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
| Inner diameter | 50 mm |
| Outer diameter | 82 mm |
| Width | 48.428 mm |
| Bearing Clearance | cn |
| Weight | 0.98 kg |
| Series | 2ts-im |
| Total bearing width | 48.428 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 25000 N |
Show UNSPSC/ECL@SS
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
- Delivery usually within ( 7 ) days
