Timken Tapered Roller Bearing 82500
Inner diameter | 149.225 mm |
---|---|
Outer diameter | 241.3 mm |
Width | 131.76 mm |
Logistics dimensions (L x W x H) | 56,642x190,637x190,637 mm |
---|---|
Logistic Weight | 5440 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 5439,9 g |
Inner diameter | 149.225 mm |
Outer diameter | 241.3 mm |
Width | 131.76 mm |
Bearing Clearance | cn |
Series | 82500 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days