Tapered roller bearing Timken L 623149/L623110, Outer diameter: 152.4 mm | Inner diameter: 114.3 mm | Width: 21.433 mm
Tapered roller bearing Timken
See technical informationSee documentsReferences
Timken:L 623149/L623110
Rubix:100A8054
EAN:0053893662084




Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 21.433 mm |
Documents
Product details : TIMKEN L623149-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Tapered roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 21.433 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | l623100 |
| Material | steel |
| Cage | steel |
| Total bearing width | 21.433 mm |
| Standard | ABMA (INCH SYSTEM) |
| Basic static load, radial - C0r | 188000 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 412.22 excl. VAT
/ Each
£ 494.66 incl. VAT
- Usually arrives within 14 working days