Tapered roller bearing Timken 96900-90072, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:96900-90072
Rubix:396A3454
EAN:0053893454856


Technical specifications
| Inner diameter | 228.6 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 152.4 mm |
Product details : TIMKEN 96900-90072 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 228.6 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 152.4 mm |
| Bearing Clearance | cn |
| Series | 96000 |
| Cage | steel |
| Total bearing width | 152.4 mm |
| Basic dynamic load, radial - Cr | 343000 N |
Show UNSPSC/ECL@SS
£ 9,630.69 excl. VAT
/ Each
£ 11,556.83 incl. VAT
- Usually arrives within 14 working days