Tapered Roller Bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 39 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 39 mm |
Series | 30221m |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 39 mm |
Standard | iso |
Basic static load, radial - C0r | 407000 N |
Basic dynamic load, radial - Cr | 325000 N |
Usually arrives within 14 working days