Tapered roller bearing SKF T4CB 120, Outer diameter: 170 mm | Inner diameter: 120 mm | Width: 28.55 mm
Tapered Roller Bearing
See technical informationReferences
SKF:T4CB 120
Rubix:104A3795
Manufacturer :28115
EAN:7316570643411

Product details : SKF TAPER ROLLER BEARING T4CB 120
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x170x170 mm |
|---|---|
| Logistic Weight | 1762 g |
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 28.55 mm |
| Bearing Clearance | cn |
| Series | t4cb |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 3600 rpm |
| Total bearing width | 27 mm |
| Basic static load, radial - C0r | 250 N |
| Basic dynamic load, radial - Cr | 195 N |
Show UNSPSC/ECL@SS
£ 368.97 excl. VAT
/ Each
£ 442.76 incl. VAT
- Usually arrives within 14 working days
