Tapered roller bearing Timken 475/472A, Outer diameter: 120 mm | Inner diameter: 55.001 mm | Width: 29.002 mm
Tapered Roller Bearing
See technical informationReferences
Timken:475/472A
Rubix:104A9388
EAN:0053893780313


Technical specifications
| Inner diameter | 55.001 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.002 mm |
Product details : TIMKEN 475-99402 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 55.001 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.002 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | 475 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 29.002 mm |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 158.52 excl. VAT
/ Each
£ 190.22 incl. VAT
- Delivery usually within ( 7 ) days