Tapered roller bearing Timken 14137A-20024, Outer diameter: 50.98 mm | Inner diameter: 34.925 mm | Width: 19.583 mm


Tapered Roller Bearing Cone

References
timken:14137A-20024
rubix:397A5784
manufacturer :100043056
ean:0053893182469
brand logo
brand logo
Technical specifications
Inner diameter34.925 mm
Outer diameter50.98 mm
Width19.583 mm
See all Specifications

Product details : TIMKEN 14137A-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Package weight181,0 g
Inner diameter34.925 mm
Outer diameter50.98 mm
Width19.583 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
  • Usually arrives within 14 working days