Tapered Roller Bearing Cone
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 83.058 mm |
Width | 47.752 mm |
Logistics dimensions (L x W x H) | 36,17x97,231x97,231 mm |
---|---|
Logistic Weight | 1224 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 38.1 mm |
Outer diameter | 83.058 mm |
Width | 47.752 mm |
Usually arrives within 14 working days