Tapered roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 440 mm |
Width | 100 mm |
Logistic Weight | 80600 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 440 mm |
Width | 100 mm |
Bearing Clearance | cn |
Series | 322 |
Cage | steel |
Limit speed | 1790 rpm |
Total bearing width | 127 mm |
Standard | din 720 |
Basic static load, radial - C0r | 3100000 N |
Basic dynamic load, radial - Cr | 2190000 N |
Usually arrives within 14 working days