Precision Tapered Roller Bearing
Inner diameter | 50.038 mm |
---|---|
Outer diameter | 89.916 mm |
Width | 50.038 mm |
Logistics dimensions (L x W x H) | 50,038x89,916x89,916 mm |
---|---|
Logistic Weight | 1209 g |
Packaged dimensions (D x W x H) | 60,452x90,424x90,424 mm |
Inner diameter | 50.038 mm |
Outer diameter | 89.916 mm |
Width | 50.038 mm |
Usually arrives within 14 working days