Tapered roller bearing FAG 32052-X-XL, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 65 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:32052-X
FAG:32052-X-XL
Rubix:230A8618
Manufacturer :0777494480000
EAN:4054369372755

Product details : FAG 32052X-XL TAPER ROLLER 32052
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Cage | steel |
| Limit speed | 1930 rpm |
| Total bearing width | 87 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 2140000 N |
| Basic dynamic load, radial - Cr | 1360000 N |
Show UNSPSC/ECL@SS
£ 1,761.82 excl. VAT
/ Each
£ 2,114.18 incl. VAT
- Usually arrives within 14 working days
