Tapered roller bearing Timken LM603049-902B3, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 44.247 mm


Double Row - Back to Back Spacer Assembly

References
timken:LM603049-902B3
rubix:105A2086
manufacturer :100062691
ean:0053893136455
brand logo
brand logo
Technical specifications
Inner diameter45.242 mm
Outer diameter77.788 mm
Width44.247 mm
See all Specifications

Product details : TIMKEN LM603049-902B3 TAPERED ROLLER BEARING ASSEMBLY


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"

Applications

Gear reduction units / Industrial machines

Technical specifications


Attributes
Packaged dimensions (D x W x H)93,7x93,7x62,1 mm
Package weight790,6 g
Inner diameter45.242 mm
Outer diameter77.788 mm
Width44.247 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 98.99 excl. VAT
/ Each
£ 118.79 incl. VAT
  • Usually arrives within 14 working days