Tapered roller bearing single row SKF
Inner diameter | 33 mm |
---|---|
Outer diameter | 76.219 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 29,37x76,22x76,22 mm |
---|---|
Logistic Weight | 660 g |
Inner diameter | 33 mm |
Outer diameter | 76.219 mm |
Width | 29.37 mm |
Bearing Clearance | cn |
Series | 639337 |
Usually arrives within 14 working days