Tapered Roller Bearing Double Cup Assembly
Inner diameter | 85.026 mm |
---|---|
Outer diameter | 155.575 mm |
Width | 101.6 mm |
Logistics dimensions (L x W x H) | 101,6x155,702x155,702 mm |
---|---|
Logistic Weight | 7748 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 7748,3 g |
Inner diameter | 85.026 mm |
Outer diameter | 155.575 mm |
Width | 101.6 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days