Tapered roller bearing NTN 4T-320/28X, Outer diameter: 52 mm | Inner diameter: 28 mm | Width: 16 mm
NTN - Tapered Roller Bearing - 4T-320/28X
See technical informationReferences
NTN:4T-320/28X
Rubix:204A7308
EAN:4547359527926



Product details : NTN 4T-320/28X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x16 mm |
|---|---|
| Logistic Weight | 146 g |
| Inner diameter | 28 mm |
| Outer diameter | 52 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 33000 N |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Delivery usually within ( 3 ) days
