Tapered roller bearing NTN 4T-JHM318410, Outer diameter: 155 mm | Inner diameter: 40.483 mm | Width: 35.5 mm
NTN - Tapered Roller Bearing - 4T-JHM318410
See technical informationReferences
NTN:4T-JHM318410
Rubix:204A8174
EAN:4547359478846




Technical specifications
| Inner diameter | 40.483 mm |
|---|---|
| Outer diameter | 155 mm |
| Width | 35.5 mm |
Product details : NTN 4T-JHM318410 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x35,5 mm |
|---|---|
| Logistic Weight | 1070 g |
| Inner diameter | 40.483 mm |
| Outer diameter | 155 mm |
| Width | 35.5 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Usually arrives within 14 working days