Tapered Roller Bearing Cone
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 114.981 mm |
Width | 65.082 mm |
Logistics dimensions (L x W x H) | 26,909x82,286x82,286 mm |
---|---|
Logistic Weight | 828 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 938,9 g |
Inner diameter | 44.45 mm |
Outer diameter | 114.981 mm |
Width | 65.082 mm |
Bearing Clearance | cn |
Series | 55000c |
Cage | steel |
Total bearing width | 65.082 mm |
Basic dynamic load, radial - Cr | 263000 N |
Usually arrives within 14 working days