Tapered roller bearing Timken 32010X-90KM2, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm


Single Row - Assembly

References
timken:32010X-90KM2
rubix:104A6607
manufacturer :190020782
ean:0053893775876
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width20 mm
See all Specifications

Product details : TIMKEN 32010XM-90KM2 TAPERED ROLLER BEARING


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight371,5 g
Inner diameter50 mm
Outer diameter80 mm
Width20 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 14.41 excl. VAT
/ Each
£ 17.29 incl. VAT
  • Usually arrives within 14 working days