Tapered Roller Bearing Cone
Inner diameter | 65.087 mm |
---|---|
Outer diameter | 135.755 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 56,007x96,693x96,693 mm |
---|---|
Logistic Weight | 2235 g |
Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
Inner diameter | 65.087 mm |
Outer diameter | 135.755 mm |
Width | 53.975 mm |
Series | 6379/6320 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 53.975 mm |
Basic static load, radial - C0r | 404000 N |
Basic dynamic load, radial - Cr | 54900 N |
Usually arrives within 14 working days