Tapered roller bearing NTN EC0-33009, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 24 mm
Tapered roller bearing, pressed-steel cage
See technical informationReferences
NTN:EC0-33009
Rubix:394A7082
EAN:4547359799828



Product details : NTN EC0-33009 TAPERED ROLLER BEARING
The single-row tapered roller bearing is available in metric dimensions (standards ISO 355 and JIS B 1512) and in inch dimensions (ABMA standard, metric series J included). The single-row version of the tapered roller bearing range is the most widely used and is generally mounted in opposition.
Strengths
High-technology products resulting from advanced R&D and design, available in metric and inch sizes.
A comprehensive range of tapered roller bearings from the world's largest manufacturer, with ISO metric series and ABMA inch series.
Through-hardened and case-hardened steel for improved strength.
The NTN inch range is the best alternative to the market leader.
A comprehensive range of tapered roller bearings from the world's largest manufacturer, with ISO metric series and ABMA inch series.
Through-hardened and case-hardened steel for improved strength.
The NTN inch range is the best alternative to the market leader.
Applications
Rolling mills -> support heavy loads and axial loads
Rear axle -> support engine and wheel loads
Road vehicle wheels -> support loads and shocks
Agricultural equipment -> support loads and vibrations
Handling equipment -> support heavy loads and shocks
Rear axle -> support engine and wheel loads
Road vehicle wheels -> support loads and shocks
Agricultural equipment -> support loads and vibrations
Handling equipment -> support heavy loads and shocks
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 22.79 excl. VAT
/ Each
£ 27.35 incl. VAT
- Usually arrives within 14 working days
