Tapered roller bearing Timken 33211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 35 mm
Taper roller bearing
See technical informationReferences
Timken:33211
Rubix:104A4977
Manufacturer :100042511
EAN:0053893260884

Product details : TIMKEN 33211-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
|---|---|
| Package weight | 1139 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 32.23 excl. VAT
/ Each
£ 38.68 incl. VAT
- In stock: Next day delivery





