Tapered roller bearing NSK 32308CN, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing
See technical informationReferences
NSK:32308CN
Rubix:229A9845
Manufacturer :32308CN N
EAN:00029176802765

Product details : NSK 32308CN TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 35.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.62 excl. VAT
/ Each
£ 34.34 incl. VAT
- Usually arrives within 14 working days
