Tapered Roller Bearing
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 30.302 mm |
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 30.302 mm |
Series | 3700 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 30.163 mm |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 122000 N |
Usually arrives within 14 working days