Tapered roller bearing SKF 639062, Outer diameter: 99.24 mm | Inner diameter: 72 mm | Width: 18.02 mm
Tapered Roller Bearing
See technical informationReferences
SKF:639062
Rubix:266A6188
Manufacturer :44223
EAN:7316570961287


Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Outer diameter | 99.24 mm |
| Width | 18.02 mm |
Product details : SKF 639062 TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,02x99,24x99,24 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 72 mm |
| Outer diameter | 99.24 mm |
| Width | 18.02 mm |
| Bearing Clearance | cn |
| Series | 639062 |
| Material | bearing steel |
| Reference speed | 4500 rpm |
| Limit speed | 6700 rpm |
| Total bearing width | 17 mm |
| Basic static load, radial - C0r | 83 N |
| Basic dynamic load, radial - Cr | 50.1 N |
Show UNSPSC/ECL@SS
£ 80.63 excl. VAT
/ Each
£ 96.76 incl. VAT
- Delivery usually within ( 3 ) days