Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M224748-902A3 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken M 224748-902A3
Tapered roller bearing Timken
References
timken:
M 224748-902A3
rubix:
397A8893
ean:
0013992365118
Product details
Technical specifications
Product details : TIMKEN M224748-902A3 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,474.42
excl. VAT
/
Each
£
5,369.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 31313/CL7C, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Tapered roller bearing Timken LM451345-902A4, Outer diameter: 355.6 mm | Inner diameter: 263.525 mm | Width: 127 mm
Tapered roller bearing FAG 32010-X-XL, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing NTN 4T-HM903210, Outer diameter: 95.25 mm | Inner diameter: 34.988 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-78537, Outer diameter: 136.53 mm | Inner diameter: 60.33 mm | Width: 23.52 mm
Tapered roller bearing Timken 64700DC
Tapered roller bearing Timken 33262, Outer diameter: 117.48 mm | Inner diameter: 66.675 mm | Width: 30.16 mm
Tapered roller bearing Timken HM926747-902B3, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 115.888 mm
Tapered roller bearing Timken JM515649-90K04, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 77.457 mm
Tapered roller bearing Timken NA 93800/93127CD
Tapered roller bearing NTN 32311U, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing Timken 14C, Outer diameter: 57.092 mm | Width: 17.094 mm
Tapered roller bearing NTN 4T-32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing Timken 1997X, Inner diameter: 26.987 mm | Width: 19.355 mm
Tapered roller bearing Timken NA 12581SW-90016, Inner diameter: 20.638 mm | Width: 24.211 mm