Single Row - Cup
Outer diameter | 82.55 mm |
---|---|
Width | 18.542 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 95,8x95,8x26,7 mm |
---|---|
Package weight | 161,0 g |
Outer diameter | 82.55 mm |
Width | 18.542 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days