NTN - Tapered Roller Bearing - 4T-22780
Inner diameter | 42.862 mm |
---|---|
Outer diameter | 63 mm |
Width | 26.988 mm |
Logistics dimensions (L x W x H) | 82,55x82,55x26,988 mm |
---|---|
Logistic Weight | 404 g |
Inner diameter | 42.862 mm |
Outer diameter | 63 mm |
Width | 26.988 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 97000 N |
Basic dynamic load, radial - Cr | 75500 N |
Usually arrives within 14 working days