Tapered roller bearing SKF 32224/DF, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 123 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32224/DF
Rubix:231A8261
EAN:7316577449498

Product details : SKF 32224/DF TAPERED ROLLER BEARING 7316577449498
Tapered roller bearings with two matched single row bearings arranged face-to-face (X-arrangement) are based on popular sizes of single row tapered roller bearings. They have rows of rollers arranged face-to-face (load lines converge toward the bearing axis) and can accommodate tilting moments, axial loads in both directions and provide a relatively stiff bearing. They are typically used in gearboxes, hoisting equipment, rolling mills and machines in the mining industry, e.g. tunnelling machines.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 123 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,299.85 excl. VAT
/ Each
£ 3,959.82 incl. VAT
- Delivery usually within ( 3 ) days
