Precision Tapered Roller Bearing
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 87.312 mm |
Width | 14.288 mm |
Logistics dimensions (L x W x H) | 18,258x87,313x87,313 mm |
---|---|
Logistic Weight | 382 g |
Packaged dimensions (D x W x H) | 93,726x93,726x25,4 mm |
Package weight | 381,9 g |
Inner diameter | 57.15 mm |
Outer diameter | 87.312 mm |
Width | 14.288 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days