Tapered roller bearing SKF HM 218248/W/2A, Outer diameter: 147 mm | Inner diameter: 90 mm | Width: 40 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:HM 218248/W/2A
Rubix:229A3865
EAN:7316570003352

Product details : SKF HM218248/W/2A TAPERED ROLLER BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 147 mm |
| Width | 40 mm |
| Basic static load, radial - C0r | 35500 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
- Usually arrives within 14 working days
