Tapered roller bearing Timken M88048/M88010, Outer diameter: 68.263 mm | Inner diameter: 33.338 mm | Width: 22.225 mm
Tapered Roller Bearings
See technical informationSee documentsReferences
Timken:M88048/M88010
Rubix:133A3118
Manufacturer :100742889
EAN:0053893658940




Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
Documents
Product details : TIMKEN M88048-99406 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x33 mm |
|---|---|
| Logistic Weight | 380 g |
| Packaged dimensions (D x W x H) | 86x86x33 mm |
| Package weight | 380 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 0.36 kg |
| Series | m88000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Reference speed | 6000 rpm |
| Limit speed | 7900 rpm |
| Total bearing width | 22.225 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 77400 N |
| Basic dynamic load, radial - Cr | 76300 N |
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- Usually arrives within 14 working days