Tapered roller bearing NTN 4T-JHM720249/JHM720210, Outer diameter: 160 mm | Inner diameter: 100 mm | Width: 41 mm
NTN - Tapered Roller Bearing - 4T-JHM720249/JHM720210
See technical informationReferences
NTN:4T-JHM720249/JHM720210
Rubix:204A8186
EAN:4547359668575



Product details : NTN 4T-JHM720249/JHM720210 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x41 mm |
|---|---|
| Logistic Weight | 3,09 g |
| Inner diameter | 100 mm |
| Outer diameter | 160 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 370000 N |
| Basic dynamic load, radial - Cr | 235000 N |
Show UNSPSC/ECL@SS
£ 151.14 excl. VAT
/ Each
£ 181.37 incl. VAT
- Delivery usually within ( 3 ) days
