Tapered roller bearing Timken HM907614, Outer diameter: 111.125 mm | Width: 20.638 mm


Tapered Roller Bearings

References
timken:HM907614
rubix:105A2743
manufacturer :100060855
ean:0053893705088
Tapered Roller Bearing -  HM907614-20024
brand logo
Technical specifications
Outer diameter111.125 mm
Width20.638 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN HM907614-20024 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x33x119 mm
Logistic Weight500 g
Packaged dimensions (D x W x H)117,602x117,602x31,75 mm
Package weight499,9 g
Outer diameter111.125 mm
Width20.638 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 100.08 excl. VAT
/ Each
£ 120.10 incl. VAT
  • Usually arrives within 14 working days