Tapered roller bearing Timken HM231111CD, Outer diameter: 236.538 mm | Inner diameter: 149.225 mm | Width: 106.363 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:HM231111CD
Rubix:397A7768
Manufacturer :100189460
EAN:0053893523507







Technical specifications
| Inner diameter | 149.225 mm |
|---|---|
| Outer diameter | 236.538 mm |
| Width | 106.363 mm |
Product details : TIMKEN HM231111CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,362x236,538x236,538 mm |
|---|---|
| Logistic Weight | 6854 g |
| Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
| Package weight | 6853,8 g |
| Inner diameter | 149.225 mm |
| Outer diameter | 236.538 mm |
| Width | 106.363 mm |
| Bearing Clearance | cn |
| Series | hm231100 |
| Cage | steel |
| Total bearing width | 131.76 mm |
| Basic dynamic load, radial - Cr | 1040000 N |
Show UNSPSC/ECL@SS
£ 2,152.39 excl. VAT
/ Each
£ 2,582.87 incl. VAT
- Usually arrives within 14 working days