Tapered roller bearing Timken 18724, Outer diameter: 88.9 mm | Width: 13.495 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:18724
Rubix:397A6966
Manufacturer :100072373
EAN:0053893197951


Technical specifications
| Outer diameter | 88.9 mm |
|---|---|
| Width | 13.495 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 18724-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 178,7 g |
| Outer diameter | 88.9 mm |
| Width | 13.495 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.48 excl. VAT
/ Each
£ 78.58 incl. VAT
- Usually arrives within 14 working days




