Tapered Roller Bearings
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 82.55 mm |
Width | 25.654 mm |
Logistics dimensions (L x W x H) | 88x88x38 mm |
---|---|
Logistic Weight | 620 g |
Packaged dimensions (D x W x H) | 88x88x38 mm |
Package weight | 620 g |
Inner diameter | 41.275 mm |
Outer diameter | 82.55 mm |
Width | 25.654 mm |
Series | m802000 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 26.543 mm |
Standard | iso |
Basic static load, radial - C0r | 112000 N |
Basic dynamic load, radial - Cr | 91700 N |
In stock: Next day delivery