Tapered Roller Bearing Cone
Inner diameter | 263.525 mm |
---|---|
Outer diameter | 309.118 mm |
Width | 57.15 mm |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
---|---|
Package weight | 11119,8 g |
Inner diameter | 263.525 mm |
Outer diameter | 309.118 mm |
Width | 57.15 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days