Double Row - Double Cup Assembly
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 50.013 mm |
Packaged dimensions (D x W x H) | 93,7x93,7x62,1 mm |
---|---|
Package weight | 836,9 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 50.013 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days