Tapered roller bearing SKF LM 104949/911/Q, Outer diameter: 82.55 mm | Inner diameter: 50.8 mm | Width: 23.656 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 104949/911/Q
Rubix:420A0928
Manufacturer :366008
EAN:7316574148684


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 23.656 mm |
Product details : SKF LM 104949/911/Q SINGLE ROW TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,59x82,55x82,55 mm |
|---|---|
| Logistic Weight | 426 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 82.55 mm |
| Width | 23.656 mm |
| Bearing Clearance | cn |
| Series | lm |
| Reference speed | 6000 rpm |
| Limit speed | 8000 rpm |
| Total bearing width | 21.59 mm |
Show UNSPSC/ECL@SS
£ 31.45 excl. VAT
/ Each
£ 37.74 incl. VAT
- Usually arrives within 14 working days