Tapered roller bearing Timken 48220DC, Outer diameter: 182.563 mm | Inner diameter: 127 mm | Width: 73.025 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:48220DC
Rubix:397A7697
Manufacturer :100030917
EAN:0053893308173






Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 182.563 mm |
| Width | 73.025 mm |
Product details : TIMKEN 48220DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,152x182,626x182,626 mm |
|---|---|
| Logistic Weight | 2499 g |
| Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
| Package weight | 2499,3 g |
| Inner diameter | 127 mm |
| Outer diameter | 182.563 mm |
| Width | 73.025 mm |
| Bearing Clearance | cn |
| Series | 48200 |
| Cage | steel |
| Total bearing width | 85.728 mm |
| Basic dynamic load, radial - Cr | 466000 N |
Show UNSPSC/ECL@SS
£ 1,946.96 excl. VAT
/ Each
£ 2,336.35 incl. VAT
- Usually arrives within 14 working days