Tapered roller bearing Timken 08125-90059, Outer diameter: 58.674 mm | Inner diameter: 31.75 mm | Width: 33.274 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:08125-90059
Rubix:397A7838
EAN:0053893168289


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 58.674 mm |
| Width | 33.274 mm |
Product details : TIMKEN 08125-90059 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,274x58,674x58,674 mm |
|---|---|
| Logistic Weight | 363 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 31.75 mm |
| Outer diameter | 58.674 mm |
| Width | 33.274 mm |
Show UNSPSC/ECL@SS
£ 138.41 excl. VAT
/ Each
£ 166.09 incl. VAT
- Usually arrives within 14 working days