Tapered roller bearing Timken HM120848-90011, Outer diameter: 165.1 mm | Inner diameter: 101.6 mm | Width: 106.363 mm
Tapered Roller Bearing
See technical informationReferences
Timken:HM120848-90011
Rubix:397A4611
EAN:0053893846712


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 106.363 mm |
Product details : TIMKEN HM120848-90011 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,363x165,1x165,1 mm |
|---|---|
| Logistic Weight | 15643 g |
| Packaged dimensions (D x W x H) | 177,8x292,1x177,8 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 165.1 mm |
| Width | 106.363 mm |
| Bearing Clearance | cn |
| Series | hm120800 |
| Cage | steel |
| Standard | AAR SPECIFICATION M942-78 |
| Basic static load, radial - C0r | 862065 N |
| Basic dynamic load, radial - Cr | 471511 N |
Show UNSPSC/ECL@SS
£ 2,242.29 excl. VAT
/ Each
£ 2,690.75 incl. VAT
- Usually arrives within 14 working days