NTN - Tapered Roller Bearing - 4T-JM205149
Inner diameter | 50 mm |
---|---|
Outer diameter | 69 mm |
Width | 28 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 69 mm |
Width | 28 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 141 N |
Basic dynamic load, radial - Cr | 106 N |
Usually arrives within 14 working days