Tapered roller bearing NSK 33220J, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 63 mm


NSK Single Row Tapered Roller Bearings

References
nsk:33220J
rubix:230A0117
manufacturer :HR33220J 5
ean:0029176423000
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width63 mm
See all Specifications

Product details : NSK 33220J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight6700 g
Inner diameter100 mm
Outer diameter180 mm
Width63 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 348.58 excl. VAT
/ Each
£ 418.30 incl. VAT
  • Usually arrives within 14 working days