Tapered roller bearing SKF M 12649/610, Outer diameter: 50005 mm | Inner diameter: 21.43 mm | Width: 18.288 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 12649/610
Rubix:388A6424
Manufacturer :116092
EAN:7316570710519


Technical specifications
| Inner diameter | 21.43 mm |
|---|---|
| Outer diameter | 50005 mm |
| Width | 18.288 mm |
Product details : SKF M 12649/610 TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistic Weight | 167 g |
|---|---|
| Inner diameter | 21.43 mm |
| Outer diameter | 50005 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Series | m 126 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Total bearing width | 17526 mm |
| Basic static load, radial - C0r | 38 N |
| Basic dynamic load, radial - Cr | 45.4 N |
Show UNSPSC/ECL@SS
£ 27.83 excl. VAT
/ Each
£ 33.40 incl. VAT
- Delivery usually within ( 3 ) days